DESCRIPTION

  • Washerless ceramic disc valve

Newport Brass Jacobean Cold Water Dispenser with Single Lever Handle

N2470-5623

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Jacobean
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
UNS
Faucet Connection Size
7/16 in
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1.5 gpm
Handle Material
Brass
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
6-5/8 in
Spout Reach
4-3/4 in
Spout Type
High Arc

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$196.23
EACH
  • QUANTITY