DESCRIPTION

Newport Brass Metropole 1 gpm 1-Hole Hot Water Dispenser with Single Lever Handle

N1200-5613

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Metropole
Color Finish
Polished Nickel - Natural
Color Finish Category
Nickel Tones
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Height
7-5/16 in
Spout Reach
4-3/4 in
Spout Type
Fixed
Trim Only
No

Starting at
Call for Pricing
  • QUANTITY