DESCRIPTION

  • 1/2" inlet/outlet ceramic disc valve
  • Hot/Cold: Cold
  • Opens clockwise
  • Volume control

Newport Brass Hot Water Flow Control Stop Valve

N1-607H

Valve Size:

3/4 in

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Cold Ceramic
End Connection 1
NPT
End Connection 2
NPT
IAPMO Listed
No
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$146.96
EACH
  • QUANTITY

DOCUMENTS