1/2 in. Brass Plated Valve 4P with Diverter and Service Stop
This product has been replaced by
Manufacturer Part #1-685
Icon™ 1/2 in. Brass Plated Valve 4P with Diverter and Service Stop
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 4 port with service stops
- No Finish
- Integral hot and cold inlet stops ensure easy cartridge access. Integral pull-style diverter with automatic reset.
- Pressure-balancing technology maintains water temperature within +/- 2 degrees Fahrenheit
- High-temperature safety stop ensures water temperature stays below maximum setting
- Provides anti-scald protection and temperature regulation
- Universal 1/2" NPT & direct sweat connections for installation flexibility
- Maximum handle rotational requirement of 270 degrees to achieve maximum temperature setting
- 1-1/4” functional depth (center-back) enables back-to-back installation
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Icon™
- End Connection 1:
- Sweat, MNPT
- End Connection 2:
- Sweat, MNPT
- End Connection 3:
- Sweat, MNPT
- End Connection 4:
- Sweat, MNPT
- End Connections:
- Sweat;MNPT
- Material:
- Brass
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Tub & Shower Pressure Balancing Valve
- WaterSense Labeled:
- No