DESCRIPTION

  • Five port in-wall diverter
  • Includes: two 3/4" ports in, one 3/4" port to tub, two 1/2" ports to showers

Newport Brass In Wall 2 and 3-Way Diverter Valve

N1-617

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
End Connection 1
NPT
Number of Handles
Single Handle
Valve Size
1/2 in
Valve Type
Tub & Shower Rough-In Valves
WaterSense Labeled
No

Starting at
$180.36
EACH
  • QUANTITY

DOCUMENTS