DESCRIPTION

  • Two-valve rough-in, includes high torque cartridge

Newport Brass Aquaseal® In Wall Rough Kit and Lavatory Valve

N1-532T

Valve Size:

1/2 in

SPECIFICATIONS

ADA Compliant
No
Collection
Aquaseal®
Type
Cold
Valve Size
1/2 in
Valve Type
Lavatory Rough-In Valves
WaterSense Labeled
No

Starting at
$208.75
EACH
  • QUANTITY