Ithaca 4 in. Brass Handle in Venetian Bronze

Part #N3-593/VB  |  Item #7511601  |  Manufacturer Part #3-593/VB

$184.80 EACH
(Pricing is for Venetian Bronze)

Color/Finish: Venetian Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handle assembly for control valve
  • Diverter: order handle & Diverter Valve part #1-617
  • Flow Control: order handle & Flow Control Valve Part #1-606H or 1-607H

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Collection: Ithaca

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Faucet Part Type: Handle

Handle Type: Lever

Height: 3 in

Length: 4 in

Material: Brass

Number of Handles: Single Handle