This product requires certification to purchase.

Brass Shower Arm and Flange in Antique Nickel

Newport Brass

Ithaca Brass Shower Arm and Flange in Antique Nickel

  • Fast #
  • Part #N201-1-15A
  • Item #4232455
  • Manufacturer Part #201-1-15A
4.2 out of 5 Customer Rating
Brand image
Newport Brass

Ithaca Brass Shower Arm and Flange in Antique Nickel

  • Fast #
  • Part #N201-1-15A
  • Item #4232455
  • Manufacturer Part #201-1-15A
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Antique Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 1/2" NPT Inlet
  • 2-1/2" flange diameter with o-ring retainer
  • Complements Ithaca product series
  • Requires Certification
Dimensions & Measurements
Diameter
2-1/2 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Length
8 in
Characteristics & Features
Collection
Ithaca
Color Finish Category
Nickel Tones
Color Finish Name
Antique Nickel
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Warranty & Product Information
Application
Residential
UPC
760724385028