1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Weathered Copper - Living

You last purchased this on
 
Newport Brass

Jacobean 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Weathered Copper - Living

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean 1 gpm 1 Hole Deck Mount Cold Water Dispenser with Single Lever Handle in Weathered Copper - Living

  • Fast #
  • Part #N2470-5623/08W
  • Item #4429178
  • Manufacturer Part #2470-5623/08W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Weathered Copper - Living Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • 6-5/8" (16.8 cm) spout height at outlet
  • 4-3/4" (12.1 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • ADA compliant traditional cold lever handle
  • For single hole configurations
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Copper Tones
Color Finish Name:
Weathered Copper - Living
Faucet Connection:
UNS
Faucet Connection Size:
7/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed -:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
6-5/8 in
Spout Reach:
4-3/4 in
Spout Type:
Swivel
Trim Only:
No
UL Listed:
No