Jacobean 1-Hole Swivel Kitchen Faucet with Single Lever Handle in Oil Rubbed Bronze

Part #N2470-5303/10B  |  Item #4398198  |  Manufacturer Part #2470-5303/10B

$785.40 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Side-mounted ADA compliant Lever Handle
  • Independent rotational and pivoting Lever Handle elements
  • Euro-motion ceramic disc 35 mm valve cartridge
  • Swivel spout assembly
  • 7-11/16" (19.5 cm) spout height at outlet
  • 9-1/16" (23.0 cm) spout reach (c-c)
  • For single hole configurations
  • 1.8 gallons (6.7 liters) per minute maximum flow rate

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Jacobean

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Kitchen Faucet Type: Single Handle

Lead Law Compliant: Yes

Material: Brass

Maximum Deck Thickness: 2 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 7-11/16 in

Spout Reach: 9-1/16 in

Spout Type: Swivel

Trim Only: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Newport Brass Jacobean 1-Hole Swivel Kitchen Faucet with Single Lever Handle in Oil Rubbed Bronze /$785.40