1.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Aged Brass

You last purchased this on
 
Newport Brass

Jacobean 1.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Aged Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean 1.5 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Aged Brass

  • Fast #
  • Part #N2470-5613/034
  • Item #7098928
  • Manufacturer Part #2470-5613/034
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Aged Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridge
  • Available in 27 unique Finishes
  • 4-3/4” (12.1 cm) spout reach (c-c)
  • Spout assembly with integral supply hoses
  • 6-5/8" (16.8 cm) spout height at outlet
  • Spring-loaded, normally closed lever handle
  • Hot Water Tank Item #5-036 sold separately
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Brass Tones
Color Finish Name:
Aged Brass
Faucet Connection:
OD Tube
Faucet Connection Size:
1/4 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Spout Height:
6-5/8 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
UL Listed:
No