2 gpm 5-Hole Roman Tub with Hand Shower Deck Trim in Antique Nickel
Jacobean 2 gpm 5-Hole Roman Tub with Hand Shower Deck Trim in Antique Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handles
- Available in 27 unique Finishes
- 9" (22.9 cm) spout reach (c-c)
- 3-3/8" (8.6 cm) spout height at outlet
- Intended for use with Newport Brass rough valve item 1-503 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Jacobean
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Antique Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Faucet
- Flow Rate:
- 2.0 gpm
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 5 Hole
- Spout Height:
- 3-3/8 in
- Trim Only:
- No
- Tub Spout Reach:
- 9 in
- WaterSense Labeled:
- No