Air Gap Kit in Satin Brass
Jacobean Air Gap Kit in Satin Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- 2-5/8" (6.7 cm) height above deck
- Available in 27 unique Finishes
- Complements Jacobean Series
- 5/8" (1.6 cm) dishwasher inlet, 7/8" (2.2 cm) outlet
- 2" (5.1 cm) base diameter
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Jacobean
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed -:
- No
- Length:
- 12 in
- Width:
- 6 in