Single Handle Monoblock Bathroom Sink Faucet in Uncoated Polished Brass - Living
Jacobean Single Handle Monoblock Bathroom Sink Faucet in Uncoated Polished Brass - Living
Frequently Purchased Together
Product Details
- Solid brass construction
- Side-mounted ADA compliant traditional lever handle
- Available in 27 unique finishes
- 5-5/8" (14.3 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Lift-and-turn drain with tailpiece
- Euro-motion ceramic disc 25 mm valve cartridge
- Forged brass body with side-mounted handle
- For single hole configurations
- 5-7/8" (14.9 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61-9, ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Monoblock
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Jacobean
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Deck Plate Included:
- No
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 8-1/10 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-19/100 in
- NSF:
- NSF 372, NSF 61 Section 9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 5-3/5 in
- Spout Reach:
- 5-89/100 in
- Spout Type:
- Fixed
- Style:
- Traditional
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- cUPC Certified:
- Yes