Jacobean Single Handle Monoblock Bathroom Sink Faucet in Antique Copper Lever Handle

Part #N2473/08A  |  Item #4875676  |  Manufacturer Part #2473/08A

$809.90 EACH
(Pricing is for Antique Copper)

Color/Finish: Antique Copper

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Side-mounted ADA compliant traditional lever handle
  • Forged brass body with side-mounted handle
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • 5-5/8" (14.3 cm) spout height at outlet
  • 5-7/8" (14.9 cm) spout reach (c-c)
  • For single hole configurations

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bathroom Faucet Type: Monoblock

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Jacobean

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Deck Plate Included: No

Drain Included: Yes

Faucet Height: 8-1/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Sink Faucet

Faucet Valve Type: Euro-motion Ceramic Disc

Flow Rate: 1.2 gpm

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

Maximum Deck Thickness: 3 in

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Domestic

Spout Height: 5-5/8 in

Spout Reach: 5-7/8 in

Spout Type: Fixed

Valve Body Material: Forged Brass

WaterSense Labeled: Yes