Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

You last purchased this on
 
Newport Brass

Jacobean Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Single Handle Monoblock Bathroom Sink Faucet in Oil Rubbed Bronze

  • Fast #
  • Part #N2473/10B
  • Item #4875745
  • Manufacturer Part #2473/10B
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid brass construction
  • Side-mounted ADA compliant traditional lever handle
  • Available in 27 unique finishes
  • 5-5/8" (14.3 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • Euro-motion ceramic disc 25 mm valve cartridge
  • Forged brass body with side-mounted handle
  • For single hole configurations
  • 5-7/8" (14.9 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61-9, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Jacobean
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Drain Included:
Yes
EPA Compliant:
Yes
EcoLogo Certified:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
8-1/10 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-19/100 in
NSF:
NSF 372, NSF 61 Section 9
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Spout Height:
5-3/5 in
Spout Reach:
5-89/100 in
Spout Type:
Fixed
Style:
Traditional
Supply Lines Included:
Yes
Valve Body Material:
Forged Brass
WaterSense Labeled:
Yes
cUPC Certified:
Yes