Single Lever Handle Bar Faucet in Venetian Bronze

You last purchased this on
 
Newport Brass

Jacobean Single Lever Handle Bar Faucet in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Jacobean Single Lever Handle Bar Faucet in Venetian Bronze

  • Fast #
  • Part #N2470-5203/VB
  • Item #4431128
  • Manufacturer Part #2470-5203/VB
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Swivel spout assembly with side-mounted ADA compliant lever handle
  • Available in 27 unique Finishes
  • For single hole configurations
  • 7-3/4" (19.7 cm) spout height at outlet
  • 6-11/16" (17.0 cm) spout reach (c-c)
  • Rotating spout assembly with integral supply hoses
  • Independent rotational and pivoting lever handle elements
  • 1.8 gallons (6.7 liters) per minute maximum flow rate
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Jacobean
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Faucet Connection:
OD Compression
Faucet Connection Size:
3/8 in
Faucet Height:
10-19/100 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
7-3/4 in
Spout Reach:
6-11/16 in
Spout Type:
Swivel
WaterSense Labeled:
No