Newport Brass Joffrey 26-3/10 in. Towel Bar in Satin Bronze - PVD N41-02/10

Newport Brass

Joffrey 26-3/10 in. Towel Bar in Satin Bronze - PVD

Part #N41-02/10  |  Manufacturer Part #41-02/10

Color/Finish: Satin Bronze - PVD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Joffrey

Color Finish: Satin Bronze - PVD

Color Finish Category: Bronze Tones

Depth: 3-49/50 in

GSA Approved: No

Hardware Included: No

IAPMO Listed: No

Installation Type: Wall Mount

Length: 26-3/10 in

Material: Brass

NSF Certified: No