Joffrey Single Handle Single Function Shower Faucet in Satin Brass - PVD Trim Only

Part #N3-2574BP/04  |  Item #7385424  |  Manufacturer Part #3-2574BP/04

$1,008.70 EACH
(Pricing is for Satin Brass - PVD)

Color/Finish: Satin Brass - PVD

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
$0

This Item: Newport Brass Joffrey Single Handle Single Function Shower Faucet in Satin Brass - PVD Trim Only /$1,008.70

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Face plate with ADA compliant traditional lever handle
  • Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
  • ADA compliant lever handle assembly for control valve
  • 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

Brand Model Compatibility: 1-594 or 1-684 Rough Valve

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Joffrey

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Pressure Balancing

Green: WaterSense, Yes

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Number of Handles: Single Handle

Showerhead Flow Rate: 1.8 gpm

Showerhead Function: Single

Spray Type: Full, Standard

Trim Only: Yes

WaterSense Labeled: Yes