Keaton 24 in. Towel Bar in Polished Chrome

Part #N36-02/26  |  Item #4235167  |  Manufacturer Part #36-02/26

$141.40 EACH
(Pricing is for Polished Chrome)

Color/Finish: Polished Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Includes Installation Hardware
  • Complements Keaton product series
  • Complements Kirsi product series
  • Complements Pavani product series
  • Complements Priya product series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Keaton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 3-7/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Mount Type: Wall

Number of Bars: 1

Projection: 3-7/16 in