1-Hook Robe Hook in Stainless Steel - PVD

You last purchased this on
 
Newport Brass

Keaton 1-Hook Robe Hook in Stainless Steel - PVD

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton 1-Hook Robe Hook in Stainless Steel - PVD

  • Fast #
  • Part #N36-12/20
  • Item #4232212
  • Manufacturer Part #36-12/20
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel - PVD Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Includes Installation Hardware
  • Available in 27 unique Finishes
  • Complements Pavani product series
  • Complements Priya product series
  • Complements Kirsi product series
  • Complements Keaton product series
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Base Plate Height:
1-9/16 in
Base Plate Width:
1-9/16 in
CARB OTC LEED Compliant:
No
Collection:
Keaton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel - PVD
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Origin:
Global
Projection:
2-3/8 in
Weight:
0.65 lb