Shower Arm Flange with O-Ring in Gunmetal

You last purchased this on
 
Newport Brass

Keaton Shower Arm Flange with O-Ring in Gunmetal

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Keaton Shower Arm Flange with O-Ring in Gunmetal

  • Fast #
  • Part #N206-1/14
  • Item #4430772
  • Manufacturer Part #206-1/14
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Gunmetal Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • 2-1/4" flange diameter with o-ring retainer
  • Available in 27 unique Finishes
  • Intended for use with Newport Brass Shower Arm Flange as specified (Optional Accessory)
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Keaton
Color Finish Category:
Greys
Color Finish Name:
Gunmetal
Depth:
5/16 in
Diameter:
2-1/4 in
Diameter - Inside 1:
7/8 in
Faucet Part Type:
Flange
GSA Approved:
No
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Trim Only:
No
WaterSense Labeled:
No