Newport Brass

Keaton Tub Faucet with Double Lever Handle in Polished Chrome

Part #N3-2495  |  Manufacturer Part #3-2495/26

Color/Finish:  

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Keaton

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Spout Reach: 8-1/4 in

Trim Only: No

Tub Spout Reach: 8-1/4 in

WaterSense Labeled: No