Wall Toilet Tissue Holder in Polished Nickel - Natural
Keaton Wall Toilet Tissue Holder in Polished Nickel - Natural
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Double-post design with pivoting roller
- Available in 27 unique Finishes
- Complements Priya product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Keaton product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-3/4 in
- Base Plate Width:
- 1-3/4 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- GSA Approved:
- No
- Hardware Included:
- No
- IAPMO Listed -:
- No
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Pivoting:
- Yes
- Projection:
- 3-1/8 in
- Width:
- 5-13/16 in