Wall Mount Toilet Tissue Holder in Uncoated Polished Brass - Living
Keaton Wall Mount Toilet Tissue Holder in Uncoated Polished Brass - Living
Frequently Purchased Together
Product Details
- Solid Brass Construction
- Single-post, open roller design
- Available in 27 unique Finishes
- Complements Priya product series
- Complements Kirsi product series
- Complements Pavani product series
- Complements Keaton product series
- Includes Installation Hardware
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Keaton
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Uncoated Polished Brass - Living
- Depth:
- 3 in
- Height:
- 1-3/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 5-1/4 in
- Material:
- Brass
- Mount Type:
- Wall
- Pivoting:
- No
- Projection:
- 3 in