3-63/100 in. Brass Handle in White
Malvina 3-63/100 in. Brass Handle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Cross Handle is ADA compliant when used with Newport Brass valves
- Available in 27 unique Finishes
- Complements Malvina product series
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Malvina
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Height:
- 2-39/100 in
- Escutcheon Width:
- 2-39/100 in
- Faucet Part Type:
- Handle
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control