Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

You last purchased this on
 
Newport Brass

Malvina Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Malvina Two Handle Widespread Bathroom Sink Faucet in Polished Nickel

  • Fast #
  • Part #N3150/15
  • Item #7512762
  • Manufacturer Part #3150/15
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • ADA compliant traditional cross handles
  • Available in 27 unique Finishes
  • 2.0" (5.1 cm) spout height at outlet
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • Brass valve bodies
  • Quarter-turn Washerless ceramic disc valve cartridges
  • 5.37" (13.6 cm) spout reach (c-c)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
BAA Compliant:
No
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc, Washerless
Collection:
Malvina
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
7-7/25 in
Faucet Center Size:
8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Cross
Height:
3-4/5 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
1-97/100 in
Spout Reach:
5-37/100 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
12 in