Malvina Widespread Bathroom Sink Faucet in Weathered Copper

Part #N3150/08W  |  Item #7513329  |  Manufacturer Part #3150/08W

Call for Pricing

Color/Finish: Weathered Copper

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA compliant traditional cross handles
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Brass valve bodies
  • Spout assembly with integral supply hoses
  • Pop-up drain with tailpiece
  • 2.0" (5.1 cm) spout height at outlet
  • 5.37" (13.6 cm) spout reach (c-c)

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Adjustable: No

Application: Residential

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Washerless Ceramic Disc

Center Size: 8 in

Collection: Malvina

Color Finish: Weathered Copper

Color Finish Category: Copper Tones

Depth: 7-7/25 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 2-22/25 in

Handle Type: Cross

Height: 3-4/5 in

IAPMO Listed: Yes

Lead Law Compliant: Yes

Length: 18 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1-97/100 in

Spout Reach: 5-37/100 in

Trim Only: No

WaterSense Labeled: Yes

Weight: 8-19/50

Width: 12 in