DESCRIPTION

  • For Newport Brass models 1760, 1770, and 890
  • Optional button insert for tub/shower handles
  • Ten-year warranty on finish to original purchaser

Newport Brass Virginia Metal Button

N2-532

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Virginia
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Material
Solid Brass

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY