3/4 in. Brass Tub Spout in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Metro 3/4 in. Brass Tub Spout in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Metro 3/4 in. Brass Tub Spout in Polished Nickel - Natural

  • Fast #
  • Part #N8-030/15
  • Item #4232987
  • Manufacturer Part #8-030/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

Application:
Residential
Collection:
Metro
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Tub Spout
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Material:
Brass
Spout Reach:
9 in