Newport Brass Metropole 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Venetian® Bronze N1200-5613/VB

DESCRIPTION

Newport Brass Metropole 1 gpm 1 Hole Deck Mount Hot Water Dispenser with Single Lever Handle in Venetian® Bronze

N1200-5613/VB

Manufacturer Part #: 1200-5613/VB

Color/Finish

Venetian® Bronze

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Metropole
Faucet Mount
Deck Mount
Flow Rate
1 gpm
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
Yes
Lead Law Compliant
Yes
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Single Handle
Spout Reach
4-3/4 in
Spout Type
Fixed, High Arc
Trim Only
No
UL Listed
No

Print