Metropole 2.4 gpm Deck Mount Vertical Bidet Faucet with Double Lever Handle in Polished Chrome

Part #N1209/26  |  Item #1980566  |  Manufacturer Part #1209/26

$1,008.70 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • ADA Compliant Lever Handles
  • Brass Valve Bodies. Valve Included.
  • Quarter-turn Washerless ceramic disc valve cartridges
  • Basin-mounted aerated spray nozzle and pop-up drain with tailpiece
  • Code compliant vacuum breaker
  • 2.4 gallons (9.1 liters) per minute minimum flow rate

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Bidet Type: Vertical

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1, CSA B64

Center Size: 8 in - 16 in

Collection: Metropole

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPS

Faucet Connection Size: 1/2 in

Faucet Height: 5-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 2.4 gpm

Handle Type: Lever

Height: 5-3/8 in

IAPMO Listed: Yes

NSF Certified: No

Number of Handles: Two Handle

Trim Only: No

WaterSense Labeled: No