Newport Brass
Metropole 24 in. Towel Bar in Polished Nickel
Part #N24-02/15 | Item #1978568 | Manufacturer Part #24-02/15
How to get it:
Product Details
- Available in 27 unique Finishes
- Solid Brass Construction
- Complements Metropole product series
Documents
Specifications
ADA Compliant: No
Collection: Metropole
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 2-15/16 in
Height: 2-3/8 in
IAPMO Listed: No
Installation Type: Wall Mount
Length: 24 in
Material: Brass
Mount Type: Wall
Number of Bars: 1
Projection: 2-15/16 in