4 in. Brass Handle in Polished Chrome
Metropole 4 in. Brass Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Cold Insert
- Available in 27 unique Finishes
- Flow Control: order handle & Flow Control Valve Part #1-606HT or 1-607HT
- Diverter: order handle & Diverter Valve part #1-617
- ADA Compliant Cross Handle assembly for control valve
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Metropole
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Escutcheon Height:
- 2-19/50 in
- Escutcheon Width:
- 2-19/50 in
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Handle Material:
- Brass
- Handle Type:
- Cross
- Number of Handles:
- Single Handle
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter, Volume Control