Metropole Single Handle Bathroom Sink Faucet in Antique Nickel

Part #N1203/15A  |  Item #4875873  |  Manufacturer Part #1203/15A

Call for Pricing

Color/Finish: Antique Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Forged brass body with top-mounted handle
  • Euro-motion ceramic disc 25 mm valve cartridge
  • ADA compliant lever handle
  • Spout assembly with integral supply hoses
  • Lift-and-turn drain with tailpiece
  • 4-5/16” (11.0 cm) spout height at outlet
  • 5-9/16” (14.1 cm) spout reach (c-c)
  • For single hole configurations

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61-9

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Bathroom Faucet Type: Monoblock

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Metropole

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Deck Plate Included: No

Depth: 7-23/100 in

Diameter: 2-3/10 in

Drain Included: Yes

EPA Compliant: Yes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 8-1/50 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Mixing

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Length in : 2-3/4 in

Handle Material: Metal

Handle Type: Lever

Height: 8-1/50 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Lead Law Compliant: Yes

Length: 6-21/25 in

Material: Brass

Maximum Deck Thickness: 3-19/20 in

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Number of Handles: Single Handle

Number of Holes: 1 Hole

Origin: Global

Spout Height: 4-313/1000 in

Spout Reach: 5-563/1000 in

Spout Type: Fixed

Stream Type: Laminar Stream

Supply Lines Included: Yes

Trim Only: No

Type: N1203/15A

UL Listed: Yes

Valve Body Material: Brass

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 2-3/10 in

cUPC Certified: Yes