Single Handle Monoblock Bathroom Sink Faucet in Aged Brass Lever Handle
Metropole Single Handle Monoblock Bathroom Sink Faucet in Aged Brass Lever Handle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Forged brass body with top-mounted handle
- Available in 27 unique Finishes
- 4-5/16” (11.0 cm) spout height at outlet
- Spout assembly with integral supply hoses
- Lift-and-turn drain with tailpiece
- ADA compliant lever handle
- Euro-motion ceramic disc 25 mm valve cartridge
- For single hole configurations
- 5-9/16” (14.1 cm) spout reach (c-c)
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc
- Collection:
- Metropole
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Aged Brass
- Deck Plate Included:
- No
- Drain Included:
- Yes
- Faucet Height:
- 6-7/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Spout Height:
- 4-5/16 in
- Spout Reach:
- 5-9/16 in
- Spout Type:
- Fixed
- Valve Body Material:
- Forged Brass
- WaterSense Labeled:
- Yes