Metropole Trip Lever in Forever Brass - PVD

Part #N2-279/01  |  Item #2000854  |  Manufacturer Part #2-279/01

$134.40 EACH
(Pricing is for Forever Brass - PVD)

Color/Finish: Forever Brass - PVD

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Lever Handle

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Metropole

Color Finish: Forever Brass - PVD

Color Finish Category: Brass Tones

Handle Type: Lever

IAPMO Listed: No

WaterSense Labeled: No