24 in. Towel Bar in Polished Chrome

You last purchased this on
 
Newport Brass

Bevelle 24 in. Towel Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Bevelle 24 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N29-02/26
  • Item #3870145
  • Manufacturer Part #29-02/26
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Complements Bevelle product series
  • Available in 27 unique Finishes
  • Complements Miro product series
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Bevelle
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall