Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Miro Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Miro Single Handle Thermostatic Valve Trim in Polished Nickel - Natural

  • Fast #
  • Part #N3-1604TR/15
  • Item #3734306
  • Manufacturer Part #3-1604TR/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Temperature-adjust handle for thermostatic valve
  • Available in 27 unique Finishes
  • ADA compliant cross handle assembly options for control valve
  • Intended for use with Newport Brass rough 3/4" valve item 1-540 as specified (Required Accessory)
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Miro
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Connection Size:
3/4 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
Yes
Number of Handles:
Single Handle
Product Type:
Valve Trim
Shower Arm Reach:
3-11/16 in
Trim Only:
Yes
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No