Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel - Natural Trim Only
Miro Single Handle Single Function Bathtub & Shower Faucet in Polished Nickel - Natural Trim Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- Face plate with Diverter pull-knob and ADA Compliant Lever Handle
- Available in 27 unique Finishes
- 1.8 gallons (6.7 liters) per minute maximum flow rate showerhead
- ADA compliant lever handle assembly for control valve
- Intended for use with Newport Brass rough valve item 1-595 or 1-685 as specified (Required Accessory)
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Miro
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel - Natural
- End Connection 1:
- NPT
- End Connections:
- NPT
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Trim Only:
- Yes
- Tub Spout Reach:
- 7-7/16 in
- Tub Spout Type:
- Diverter
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes