Trip Lever in Matte White

You last purchased this on
 
Newport Brass

Miro Trip Lever in Matte White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Miro Trip Lever in Matte White

  • Fast #
  • Part #N2-436/52
  • Item #4073618
  • Manufacturer Part #2-436/52
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Solid Brass Construction
  • Lever Handle
  • Available in 27 unique Finishes
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Collection:
Miro
Color Finish Category:
Whites
Color Finish Name:
Matte White
Depth:
91/100 in
Handle Type:
Lever
Height:
4/5 in
Material:
Brass
Number of Handles:
Single Handle
Style:
Modern;Transitional
UL Listed:
No
WaterSense Labeled:
No
Width:
3-1/4 in