This product requires certification to purchase.

Multi Function Hand Shower in English Bronze

Newport Brass

Multi Function Hand Shower in English Bronze

  • Fast #
  • Part #N280H-07
  • Item #3870073
  • Manufacturer Part #280H-07
4.5 out of 5 Customer Rating
Brand image
Newport Brass

Multi Function Hand Shower in English Bronze

  • Fast #
  • Part #N280H-07
  • Item #3870073
  • Manufacturer Part #280H-07
4.5 out of 5 Customer Rating

X Points

Color Finish Name: English Bronze Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Contemporary Style
  • Multifunction engine with 3 spray modes
  • 3-Spray modes: Spray, Rain & Massage
  • Rubber nozzles facilitate easy cleaning
  • Handshower incorporates twin back-check valves
  • 1/2" NPT inlet elbow fitting
  • 4" (10.2 cm) showerhead diameter
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Faucet Connection Size
1/2 in
Hand Shower Diameter
4 in
Hand Shower Flow Rate
1.8 gpm
Height
10-61/100 in
Hose Length
59 in
Length
4 in
Width
4 in
Included Components
Hose Included
Yes
Characteristics & Features
Color Finish Category
Bronze Tones
Color Finish Name
English Bronze
Faucet Material
Brass
Faucet Mount
Wall Mount
Pause Control
No
Proposition 65
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Showerhead Function
Multi
Spray Type
Rain, Massage
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.3
CEC Compliant
For Sale in CA
IAPMO Listed
Yes
UL Listed
No
WaterSense Labeled
Yes
UPC
760724309963