Multi Function Showerhead in Polished Chrome

You last purchased this on
 
Newport Brass

Contemporary Multi Function Showerhead in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Contemporary Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #N2155/26
  • Item #4630815
  • Manufacturer Part #2155/26
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Contemporary Style
  • Available in 27 unique Finishes
  • 3.7"showerhead diameter
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 3-Spray modes: Spray, Rain & Massage
  • Multi-function engine with 3 spray modes
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Contemporary
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-63/100 in
Diameter:
4 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-63/100 in
IAPMO Listed -:
No
Length:
3-63/100 in
Overall Width:
4 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Rain, Massage
WaterSense Labeled:
Yes
Weight:
1.6 lb
Width:
4-9/16 in