Multi Function Showerhead in Polished Nickel - Natural

You last purchased this on
 
Newport Brass

Traditional® Multi Function Showerhead in Polished Nickel - Natural

This product requires certification to purchase.
Brand image
You last purchased this on
 
Newport Brass

Traditional® Multi Function Showerhead in Polished Nickel - Natural

  • Fast #
  • Part #N2144/15
  • Item #3929876
  • Manufacturer Part #2144/15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel - Natural Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid Brass Construction
  • Traditional Style
  • Available in 27 unique Finishes
  • 6-3/16" (15.7 cm) showerhead diameter
  • Rubber nozzles facilitate easy cleaning
  • 1/2" NPSM inlet pivot ball fitting
  • 5-Spray modes: Full, Massage, Intense Turbo Spray & 2 Combinations
  • Multi-function engine with 5 spray mode
  • 2.0 gallons (7.6 liters) per minute maximum flow rate
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Traditional®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel - Natural
Depth:
3-81/100 in
Diameter:
6-3/16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
3-81/100 in
IAPMO Listed -:
Yes
Length:
3-81/100 in
Overall Width:
6-9/50 in
Shape:
Round
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage
WaterSense Labeled:
Yes
Weight:
3.95 lb
Width:
4-3/10 in