This product requires certification to purchase.

30 in. Towel Bar in Polished Chrome

Newport Brass

Muncy 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N3290-1230-26
  • Item #9607830
  • Manufacturer Part #3290-1230-26
4 out of 5 Customer Rating
Brand image
Newport Brass

Muncy 30 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #N3290-1230-26
  • Item #9607830
  • Manufacturer Part #3290-1230-26
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Available in more than 20 decorative finishes
  • Solid brass construction
  • Complements Muncy product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Depth
3-41/100 in
Diameter
79/100 in
Height
1-3/4 in
Length
19-3/4 in
Projection
3-41/100 in
Characteristics & Features
Collection
Muncy
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Installation Type
Wall Mount
Material
Brass
Mount Type
Wall
Number of Bars
1
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Warranty & Product Information
ADA Compliant
No
Type
N3290-1230/26
UPC
709180204627