This product requires certification to purchase.

Round Towel Ring in Polished Nickel

Newport Brass

Muncy Round Towel Ring in Polished Nickel

  • Fast #
  • Part #N3290-1400-15
  • Item #9607791
  • Manufacturer Part #3290-1400-15
3.6 out of 5 Customer Rating
Brand image
Newport Brass

Muncy Round Towel Ring in Polished Nickel

  • Fast #
  • Part #N3290-1400-15
  • Item #9607791
  • Manufacturer Part #3290-1400-15
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Solid brass construction
  • Double-post design with rigid, downwardly curved bar
  • Complements Muncy product series
  • Requires Certification
Dimensions & Measurements
Base Plate Height
1-3/4 in
Height
5-17/100 in
Projection
2-9/10 in
Width
9-11/20 in
Characteristics & Features
Collection
Muncy
Color Finish Category
Nickel Tones
Color Finish Name
Polished Nickel
Material
Brass
Mount Type
Wall
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND TO CAUSE BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. FOR MORE INFORMATION GO TO WWW.P65WARNING.CA.GOV. WASH HANDS AFTER INSTALLING OR REMOVING THIS PRODUCTS.
Shape
Round
Warranty & Product Information
Application
Residential
UPC
709180243251