This product requires certification to purchase.

You last purchased this on
 
Newport Brass

  • Fast #
  • Part #N16-28/15
  • Item #1490999
  • Manufacturer Part #16-28/15
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Newport Brass

  • Fast #
  • Part #N16-28/15
  • Item #1490999
  • Manufacturer Part #16-28/15
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Double-post design with spring-loaded roller
  • Includes Installation Hardware
  • Complements East Linear product series
  • Complements East Square product series
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Height:
3-1/4 in
Length:
12 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to lead, which is known to the State of California to cause cancer and to cause birth defects or other reproductive harm. For more information go to www.P65Warning.ca.gov. Wash hands after installing or removing this products.
Width:
4 in