Nadya 2 in. Solid Top Faucet Hole Cover in Antique Copper

Part #N103/08A  |  Item #1487030  |  Manufacturer Part #103/08A

$30.80 EACH
(Pricing is for Antique Copper)

Color/Finish: Antique Copper

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • 2" Diameter
  • No tools required for installation
  • Newport sink hole cover easily covers an extra sink hole drilling on your sink

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Nadya

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Faucet Part Type: Faucet Hole Cover

GSA Approved: No

IAPMO Listed: No

NSF Certified: No

Width: 2 in