Nadya in Satin Brass - PVD Water Dispenser

Part #N107/04  |  Item #3873947  |  Manufacturer Part #107/04

$441.00 EACH
(Pricing is for Satin Brass - PVD)

Color/Finish: Satin Brass - PVD

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Quarter-turn washerless ceramic disc valve cartridges
  • Spout assembly with integral supply hoses
  • Spring-loaded, normally closed lever handle
  • 6-7/16" (16.4 cm) spout height at outlet
  • 4-13/16" (12.2 cm) spout reach (c-c)
  • 1 gallon (3.6 liters) per minute maximum flow rate
  • *Flow rate can vary depending on installation specific factors including in-line water pressure and water filtration system
  • For single hole configurations

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Nadya

Color Finish: Satin Brass - PVD

Color Finish Category: Brass Tones

Faucet Connection: Threaded

Faucet Connection Size: 1/4 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc, Washerless

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: Yes

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 6-7/16 in

Spout Reach: 4-13/16 in

Spout Type: Fixed

Trim Only: No