6-7/8 in. Brass Handle in Polished Chrome
Newport 365 6-7/8 in. Brass Handle in Polished Chrome
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Solid Brass Construction
- ADA Compliant Lever Handle when used with Shower Trim
- Available in Polished Chrome, Forever Brass (PVD), Polished Nickel, Satin Nickel and Oil Rubbed Bronze
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Newport 365
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- Faucet Part Type:
- Handle
- Flow Rate:
- 5 gpm
- Handle Type:
- Cross
- Length:
- 6-7/8 in
- Material:
- Brass
- Number of Handles:
- Single Handle